This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Driver head left-hand 26-50 mm

Article no.: 327650 26-50

Select article variation and quantity

Working range ⌀ (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Working range ⌀ 26 mm - 50 mm
Clamping ⌀ A 25 mm
External ⌀ B 43 mm
Length C 30 mm
for which suitable centre point ⌀ D 10 mm
Type of product Face driver

Identification numbers & Classifications

Article number 327650 26-50
Manufacturer number 089086

Description

Version:

Driver heads with interchangeable carbide drive teeth.

Application:

To replace or extend working range of sets No. 327450; 327460 and for base bodies No. 327520; 327540.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart