This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Driver head CoAE, with carbide inserts Right-hand 51-100 mm

Article no.: 327641 51-100

Select article variation and quantity

Working range ⌀ (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Application type right-hand
Working range ⌀ 51 mm - 100 mm
Clamping ⌀ A 50 mm
External ⌀ B 50 mm
Length C 24 mm
for which suitable centre point ⌀ D 16 mm
Tooth profile exchangeable
Type of product Face driver

Identification numbers & Classifications

Article number 327641 51-100
Manufacturer number 1341639

Description

Version:

Face drivers are clamping tools used in mechanical production. They are used for transmitting torque from the machine spindle to the workpiece. The face driver (also called headstock centre) is used to clamp shafts between tips in machine tools. The complete outer contour of the workpiece can be machined using a single set-up. High concentricity requirements can be achieved by mounting on the workpiece centres.
The CoAE is a constant face driver which is manually clamped in a lathe. It is used predominantly for machining over the entire length. The components are clamped at the end face. Milling can also be performed in the same set-up. It impresses thanks to a constant clamping force, even on uneven end faces or in the case of large deviations from the orthogonality. The mounting is free of play radially. The modular design allows different tips to be used, as well as various driver heads with a single face driver, thus allowing machining of a wide variety of geometries. The CoAE replaces the Röhm face driver CoA. Suitable for manually clamping machine tools.
Driver heads with interchangeable carbide drive teeth.

Application:

To replace or extend the working range of sets No. 327541.

Suitable for:

Base bodies No. 327521 and 327541.

Note:

CoAE driver heads are also suitable for the old system CoA (square support ram).

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart