This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Driver head right-hand 13-24 mm

Article no.: 327600 13-24

Select article variation and quantity

Working range ⌀ (mm) Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Working range ⌀ 13 mm - 24 mm
    Clamping ⌀ A 12 mm
    External ⌀ B 43 mm
    Length C 36 mm
    for which suitable centre point ⌀ D 6 mm
    Type of product Face driver

    Identification numbers & Classifications

    Article number 327600 13-24
    Manufacturer number 088063

    Description

    Version:

    Direct toothed driver heads

    Application:

    To replace or extend working range of sets No. 327450; 327460 and for base bodies No. 327520; 327540.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart