{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Morse taper | MT3 | |
Body ⌀ D | 60 mm | |
maximum radial run-out | 0.005 mm | |
maximum speed | 4,300 rpm | |
for workpiece weight | 200 kg | |
Length 1 | 50 mm | |
L2 | 12 mm | |
External ⌀ D1 | 14 mm | |
Shank ⌀ D2 | 24 mm | |
suitable for colour code | K14 | |
Type of product | Centring drill |
Article number | 321335 3 | |
EAN / GTIN | 4045197774484 | |
Manufacturer number | 321335 3 |