{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
External ⌀ D | 28 mm | |
Shank ⌀ d | 24 mm | |
Reach L1 | 34 mm | |
Point angle | 60 degrees | |
suitable for colour code | K24 | |
Width across flats | 24 mm | |
Type of product | Centring drill |
Article number | 320631 2 | |
EAN / GTIN | 4045197774675 | |
Manufacturer number | 320631 2 |