Insert for the revolving lathe centre, Type: 3

Article no.: 320625 3
plus VAT at the current rate Prices plus delivery costs
Do you want to order more than one article? To quick entry
on request
In stock
61 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

External ⌀ D 17 mm
Shank ⌀ d 12 mm
Reach L1 23 mm
Point angle 60 degrees
suitable for colour code K12
Width across flats 14 mm
Type of product Centring drill

Identification numbers & Classifications

Article number 320625 3
EAN / GTIN 4045197719706
Manufacturer number 320625 3

Description

Version:

  • High flexibility due to range of geometries on the same carrier tool.
  • Fully hardened and ground.
  • Quick and efficient exchange of worn tools.

Suitable for:

Lathe centre No. 320615, No. 320617, No. 320659 size 2, No. 321265 size 3, No. 321335 size 2.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart