{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Shank ⌀ | 63 mm | |
Overhang dimension A | 125 mm | |
⌀ D | 32 mm | |
Adapter | PSC | |
Arbor standard | ISO 26623-1 | |
Through-coolant | yes | |
Type of product | Boring bar base body |
Article number | 320407 63/32-125 | |
EAN / GTIN | 2050001772732 | |
Manufacturer number | PS6.WK2.032.125 |