Screw-on toolholder neutral, PSC, Shank ⌀ / insert size − A dimension: 6316-100HPmm

Article no.: 320380 6316-100HP
plus VAT at the current rate Prices plus delivery costs
on request
Available in > 8 weeks
0 pieces in stock

Select article variation and quantity

Shank ⌀ / insert size − A dimension (mm) Unit price incl. VAT
  • Arbor standard: ISO 26623-1
  • Through-coolant: yes

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Shank ⌀ 63 mm
Adapter PSC
Application type neutral
Arbor standard ISO 26623-1
Through-coolant yes
Overhang dimension A 100 mm
suitable indexable insert VB.. 1604..
Spare part S07
Type of product Boring bar

Identification numbers & Classifications

Article number 320380 6316-100HP
EAN / GTIN 2050002004863
Manufacturer number PS6.KVF.NVA.100-HP

Description

Note:

Order the suitable HP nozzle No. 320001 separately. Spare parts No.320610320626 can be found in the spare parts list.
PSC clamping stud on request.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart