{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Shank ⌀ | 63 mm | |
Adapter | PSC | |
Application type | right-hand | |
Arbor standard | ISO 26623-1 | |
Through-coolant | yes | |
suitable indexable insert | DN.. 1506.. | |
Type of product | Boring bar |
Article number | 320325 63/15 | |
EAN / GTIN | 2050001716101 |