Lever-lock toolholder left-hand, PSC, Shank ⌀ / insert size: 50/12HPmm

Article no.: 320316 50/12HP
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
on request
In stock Available in 3-4 working days
4 pieces in stock 4 pieces available in 3-4 working days

Select article variation and quantity

Shank ⌀ / insert size (mm) Unit price incl. VAT
  • Arbor standard: ISO 26623-1
  • Through-coolant: yes

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Shank ⌀ 50 mm
Insert size 12
Adapter PSC
Application type left-hand
Arbor standard ISO 26623-1
Through-coolant yes
Overhang dimension A 60 mm
Minimum pre-drill ⌀ D1 min 63 mm
Axis tip distance f 35 mm
suitable indexable insert CN.. 1204..
Spare part P01
Overall length 90 mm
Type of product Boring bar

Identification numbers & Classifications

Article number 320316 50/12HP
EAN / GTIN 2050002039841
Manufacturer number PS5.PCD.LLA.060-HP

Description

Note:

Order the suitable HP nozzle No. 320001 separately. Spare parts No.320610320626 can be found in the spare parts list.
PSC clamping stud on request.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart