Lever-lock toolholder right-hand 63/12HP mm

Article no.: 320315 63/12HP
plus VAT at the current rate Prices plus delivery costs
Do you want to order more than one article? To quick entry
on request
In stock
4 pieces in stock

Select article variation and quantity

Shank ⌀ / insert size (mm) Unit price incl. VAT
  • Arbor standard: ISO 26623-1
  • Through-coolant: yes

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Shank ⌀ 63 mm
Insert size 12
Adapter PSC
Application type right-hand
Arbor standard ISO 26623-1
Through-coolant yes
Overhang dimension A 65 mm
Minimum pre-drill ⌀ D1 min 80 mm
Axis tip distance f 45 mm
suitable indexable insert CN.. 1204..
Spare part P01
Type of product Boring bar

Identification numbers & Classifications

Article number 320315 63/12HP
EAN / GTIN 2050001773012
Manufacturer number PS6.PCD.RLA.065-HP

Description

Note:

Order the suitable HP nozzle No. 320001 separately. Spare parts No.320610320626 can be found in the spare parts list.
PSC clamping stud on request.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart