PSC clamping toolholder right-hand, for indexable inserts CC.., Shank ⌀ / insert size: 63/12HPmm

Article no.: 320310 63/12HP
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
on request
Available in 3-4 weeks
0 pieces in stock

Select article variation and quantity

Shank ⌀ / insert size (mm) Unit price incl. VAT

Availability

  • Arbor standard: ISO 26623-1
  • Through-coolant: yes

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Shank ⌀ 63 mm
Adapter PSC
Application type right-hand
Arbor standard ISO 26623-1
Through-coolant yes
Overhang dimension A 65 mm
Minimum pre-drill ⌀ D1 min 80 mm
Axis tip distance f 45 mm
suitable indexable insert CC.. 1204..
Spare part S01
Type of product Boring bar

Identification & Classification

Article number 320310 63/12HP
EAN / GTIN 2050002004788
Manufacturer number PS6.KCC.RLA.065-HP

Description

Note:

Order the suitable HP nozzle No. 320001 separately. Spare parts No.320610320626 can be found in the spare parts list.
PSC clamping stud on request.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart