PSC clamping toolholder right-hand, for indexable inserts WN.., Shank ⌀ / insert size: 50/08HPmm

Article no.: 320305 50/08HP
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
on request
In stock Available in 3-4 working days
17 pieces in stock 17 pieces available in 3-4 working days

Select article variation and quantity

Shank ⌀ / insert size (mm) Unit price incl. VAT
  • Arbor standard: ISO 26623-1
  • Through-coolant: yes

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Shank ⌀ 50 mm
Insert size 08
Adapter PSC
Application type right-hand
Arbor standard ISO 26623-1
Through-coolant yes
Overhang dimension A 60 mm
Minimum pre-drill ⌀ D1 min 63 mm
Axis tip distance f 35 mm
suitable indexable insert WN.. 0804..
Spare part P04
Overall length 90 mm
Type of product Boring bar

Identification numbers & Classifications

Article number 320305 50/08HP
EAN / GTIN 2050002039742
Manufacturer number PS5.PWE.RLA.060-HP

Description

Note:

Order the suitable HP nozzle No. 320001 separately. Spare parts No.320610320626 can be found in the spare parts list.
PSC clamping stud on request.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart