This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Boring bar shank vibration-damped 63/40-225 mm

Article no.: 320103 63/40-225

Select article variation and quantity

Shank ⌀ / ⌀ D − A dimension (mm) Unit price incl. VAT
  • Arbor standard: ISO 12164-3
  • Through-coolant: yes

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Shank ⌀ 63 mm
Overhang dimension A 225 mm
⌀ D 40 mm
Adapter HSK-T
Arbor standard ISO 12164-3
Through-coolant yes
Type of product Boring bar base body

Identification numbers & Classifications

Article number 320103 63/40-225
Manufacturer number HA6.WK1.040.225

Description

Version:

  • For efficient turning.
  • For left-hand and right-hand turning.

Application:

For mounting exchangeable cutting heads.

Note:

For suitable interchangeable heads see No. 264826264827.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart