Screw-on boring bar right-hand, HSK-T, Shank ⌀ / insert size − A dimension: 40/11-140mm

Article no.: 320095 40/11-140
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 1-2 weeks
0 pieces in stock

Select article variation and quantity

Shank ⌀ / insert size − A dimension (mm) Unit price incl. VAT
  • Arbor standard: ISO 12164-3
  • Through-coolant: yes

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Shank ⌀ 40 mm
Insert size 11
Adapter HSK-T
Application type right-hand
Arbor standard ISO 12164-3
Through-coolant yes
Overhang dimension A 140 mm
Minimum pre-drill ⌀ D1 min 32 mm
Axis tip distance f 17 mm
suitable indexable insert DC.. 11T3..
Spare part S05
Setting angle κ 107.5 degrees
Shank type Hollow shank taper
Type of product boring bar holder

Identification numbers & Classifications

Article number 320095 40/11-140
EAN / GTIN 2050001715074
Manufacturer number HA4.BDB.RLA.140

Description

Note:

Order the suitable HP nozzle No. 320001 separately. Spare parts No. 320610320626 can be found in the spare parts list.
PSC clamping stud on request.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart