HSK-T clamping toolholder neutral, for indexable inserts VB.., Shank ⌀ / insert size − A dimension: 6316-130HPmm

Article no.: 320080 6316-130HP
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
on request
In stock Available in 3-4 working days
8 pieces in stock 8 pieces available in 3-4 working days

Select article variation and quantity

Shank ⌀ / insert size − A dimension (mm) Unit price incl. VAT

Availability

  • Arbor standard: ISO 12164-3
  • Through-coolant: yes

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Shank ⌀ 63 mm
Adapter HSK-T
Application type neutral
Arbor standard ISO 12164-3
Through-coolant yes
Overhang dimension A 130 mm
suitable indexable insert VB.. 1604..
Spare part S07
Shank type Hollow shank taper
Type of product Boring bar

Identification & Classification

Article number 320080 6316-130HP
EAN / GTIN 2050002004771
Manufacturer number HA6.KVF.NVA.130-HP

Description

Note:

Order the suitable HP nozzle No. 320001 separately. Spare parts No.320610320626 can be found in the spare parts list.
PSC clamping stud on request.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase
Your contact person
To shopping cart