Lever-lock toolholder neutral, HSK-T, Shank ⌀ / insert size − A dimension: 6316-130HPmm

Article no.: 320065 6316-130HP
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in > 8 weeks
0 pieces in stock

Select article variation and quantity

Shank ⌀ / insert size − A dimension (mm) Unit price incl. VAT

Availability

  • Arbor standard: ISO 12164-3
  • Through-coolant: yes

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Shank ⌀ 63 mm
Insert size 16
Adapter HSK-T
Application type neutral
Arbor standard ISO 12164-3
Through-coolant yes
Overhang dimension A 130 mm
suitable indexable insert CN.. 1606..
Spare part P02
Shank type Hollow shank taper
Type of product Boring bar

Identification & Classification

Article number 320065 6316-130HP
EAN / GTIN 2050001772992
Manufacturer number HA6.PCE.NMA.130-HP

Description

Note:

Order the suitable HP nozzle No. 320001 separately. Spare parts No.320610320626 can be found in the spare parts list.
PSC clamping stud on request.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart