{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Clamping ⌀ D1 | 16 mm | |
Adapter | VX4 | |
Overhang dimension A | 28 mm | |
External ⌀ D | 48 mm | |
Type of product | Side lock arbor |
Article number | 319827 16 | |
EAN / GTIN | 2050001743435 | |
Manufacturer number | 27.VX416WNL28 | |
Manufacturer | EWS Weigele GmbH & Co. KG, Maybachstraße 1, 73066 UHINGEN, Germany, www.ews-tools.de |