{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
for ER collets | 16 | |
Shank ⌀ d | 20 mm | |
Through-coolant | yes | |
Overhang dimension A | 44 mm | |
External ⌀ D | 42 mm | |
Radial compensation | 1 mm | |
suitable for ER size | 16 | |
Type of product | Collet chuck |
Article number |
319780 20-16
Copy |
|
EAN / GTIN |
4062406276690
Copy |
|
Manufacturer number |
319780 20-16
Copy |
|
Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |