Quick-change toolholder, screw-in milling cutter for internal nut ER25 M10

Article no.: 319779 M10
plus VAT at the current rate Prices plus delivery costs
on request
In stock
20 pieces in stock

Select article variation and quantity

Thread M Unit price incl. VAT
  • Through-coolant: yes
  • Concentricity: ≤ 3

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Through-coolant yes
    Concentricity ≤ 3
    External ⌀ D 41 mm
    Overhang dimension A 14.9 mm
    Type of product Quick change adapter

    Identification numbers & Classifications

    Article number 319779 M10
    EAN / GTIN 4062406343699
    Manufacturer number 319779 M10

    Description

    Version:

    • Two-part design consisting of base body and precision clamping nut.
    • Made from high quality tool steel; all functional faces hardened and reworked.

    Advantage:

    Extremely easy-to-use quick-change system for driven tools. Prepare the quick-change adapter with a tool and change it using a driven tool. The clamping nut is ball-bearing mounted.
    Multi-flexible use:
    • Quick and easy exchange of adapters for the driven tool used.
    • Suitable for all driven tools from various manufacturers with ER collet connection.

    Application:

    For drilling and milling with driven tools with ER collet connection.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart