{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Clamping ⌀ D1 | 20 mm | |
Adapter | VDI 30 | |
Overhang dimension A | 64 mm | |
External ⌀ D | 42 mm | |
Reach L1 | 42 mm | |
Weight | 0.5 kg | |
Type of product | Hydraulic clamping chuck |
Article number | 319753 20 | |
EAN / GTIN | 4062406254490 | |
Manufacturer number | 319753 20 |