SmartKD coolant nozzle with ball connection 15X70

Article no.: 319478 15X70
plus VAT at the current rate Prices plus delivery costs
on request
In stock
2 pieces in stock

Select article variation and quantity

Type × pipe length Unit price incl. VAT
  • Through-coolant: yes

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type SmartKD
Pipe feed-through ⌀ 4 mm
Length of nozzle 70 mm
Contact point ⌀ 15 mm
Version Ball shape
Through-coolant yes
Type of product Coolant nozzle

Identification numbers & Classifications

Article number 319478 15X70
EAN / GTIN 4260711110542

Description

Version:

For targeted cooling and lubrication on the cutting edge/evacuation of chips.
Stainless steel ball in combination with a pipe made of a flexible composite material. Securing of the pipe with a union nut.
CNC coolant nozzle with smart pipe – with the SmartKD, you save set-up times and ensure optimum cooling of the tool cutting edge. The SmartKD fits into many VDI and BMT toolholders from various German and international manufacturers. Suitable for pressures from 6 to 10 bar.

Advantage:

  • Quick and easy installation.
  • Stainless steel ball.
  • Flexible interchangeable smart pipe.
  • Accurate strong coolant stream.

Application:

Insert the coolant nozzle into the coolant hole and then align the pipe with the cutting edge.

Note:

See 319476 or 319477 for suitable thread adapters and extensions.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart