JetKD-A coolant nozzle with threaded connection G1/8X12

Article no.: 319473 G1/8X12
plus VAT at the current rate Prices plus delivery costs
on request
In stock
25 pieces in stock

Select article variation and quantity

Thread × nozzle length Unit price incl. VAT
  • Through-coolant: yes

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type JetKD-A
Pipe feed-through ⌀ 4 mm
Length of nozzle 12 mm
Connection thread G1/8
Version Thread
Through-coolant yes
Type of product Coolant nozzle

Identification numbers & Classifications

Article number 319473 G1/8X12
EAN / GTIN 4260711110290
Manufacturer number TOP52GR21,5

Description

Version:

For targeted cooling and lubrication on the cutting edge/evacuation of chips.
High-pressure nozzle – sturdy coolant nozzle suitable for high pressures, direction can be adjusted manually, large adjustment range of up to 45° in any direction and a pipe feed-through dia. of 4 mm.
The JetKD-A is a robust coolant nozzle for use in modern CNC lathes. It is suitable for installation in both fixed or driven toolholders. Machines with high-pressure pumps require special coolant nozzles which can cope with the higher pressures. This is where the JetKD-A comes into play! The large aperture ensures a strong and easily controllable coolant stream. The direction is adjusted manually. Simply turn it to the desired direction and tighten the union nut. Thanks to the large swivel radius, it is possible to set an angle of up to 45° in any direction.

Description:

The JetKD-A consists of three parts which are designed for optimum functionality and a long service life. Ensuring the right combination of all components is key, particularly for a component that is as important as a coolant nozzle. The lower part has a conical thread and is screwed into the coolant hole using a hexagon L-wrench. The nozzle is then fixed to this using a union nut.

Application:

For use on static and driven toolholders via threaded connector.

Note:

See 319476 or 319477 for suitable thread adapters and extensions.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart