DriveKD coolant nozzle with threaded connection G1/8X100

Article no.: 319472 G1/8X100
plus VAT at the current rate Prices plus delivery costs
on request
In stock
4 pieces in stock

Select article variation and quantity

Thread × pipe length Unit price incl. VAT
  • Through-coolant: yes

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type DriveKD
Pipe feed-through ⌀ 4 mm
Length of pipe 100 mm
Connection thread G1/8
Version Thread
Through-coolant yes
Type of product Coolant nozzle

Identification numbers & Classifications

Article number 319472 G1/8X100
EAN / GTIN 4260711110177

Description

Version:

For targeted cooling and lubrication on the cutting edge/evacuation of chips.
Primarily developed for use on driven tools. Simple installation using a threaded connector. The flexible and swivelling pipe can be turned or bent towards the cutting edge and locked using a galvanised union nut. Maximum pressures of up to 10 bar.
The DriveKD was developed for use on driven tools for CNC lathes. Conventional coolant nozzles often spray in all directions and do not provide a direct coolant stream. As a result, insufficient cooling and lubrication are often provided. The DriveKD is an outstanding solution for your task. It can easily be adjusted and provides sufficient cooling by means of a direct jet.

Description:

The DriveKD consists of a double coupling adaptor, a union nut and the well-known MiniKD. The flexible smart pipe allows the coolant stream to be precisely adjusted. Thanks to the use of the MiniKD as a nozzle, the pipe can be replaced at any time.

Note:

See 319476 or 319477 for suitable thread adapters and extensions.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart