{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Type | MiniKD | |
Pipe feed-through ⌀ | 4 mm | |
Length of pipe | 70 mm | |
Contact point ⌀ | 12 mm | |
Version | Ball shape | |
Through-coolant | yes | |
Type of product | Coolant nozzle |
Article number | 319470 12X70 | |
EAN / GTIN | 4260711110443 | |
Manufacturer number | TOP52GR17,0 |