{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cutting direction | left-hand | |
Clamping ⌀ D1 | 16 mm | |
Shank ⌀ D2 | 32 mm | |
⌀ D3 | 40 mm | |
Overhang L1 | 112 mm | |
Shank length Ls | 53 mm | |
Overall length L2 | 171 mm | |
Radius R | 1.2 mm | |
C | 1.5 mm | |
Offset Z to the axis | 20 mm | |
Boring depth up to | 7×D | |
Vibration | damped | |
Type of product | Boring bar stabiliser |
Article number | 319469 16L | |
EAN / GTIN | 4062406642518 | |
Manufacturer number | 319469 16L |