{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Shape | E | |
Bore d2 (H7) | 32 mm | |
VDI size | VDI 30 | |
d7 | 16.5 mm | |
Colour code for VDI shanks | VDI 30 | |
⌀ D6 | 68 mm | |
⌀ D8 | 67 mm | |
⌀ H3 | 31 mm | |
⌀ H1 | 28 mm | |
⌀ L3 | 22 mm | |
⌀ L6 | 80 mm | |
⌀ L7 | 51 mm | |
Type of product | VDI boring bar toolholder |
Article number | 319225 32 | |
EAN / GTIN | 4067263107880 | |
Manufacturer number | 319225 32 |