{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Shank ⌀ D1 | 30 mm | |
h1 | 20 mm | |
h2 | 29 mm | |
b1 | 110 mm | |
b2 | 55 mm | |
Shank width b3 | 37 mm | |
h5 | 33 mm | |
h6 | 38 mm | |
l1 | 70 mm | |
Colour code for VDI shanks | VDI 30 | |
Type of product | VDI multiple toolholder |
Article number | 319191 30 | |
EAN / GTIN | 4045197579317 | |
Manufacturer number | 319191 30 |
This article |
Recommendations |
||
---|---|---|---|
Eco VDI double-sided axial toolholder 30 mm
on request
In stock
7 pieces in stock
US $ 1,634.84
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
4 pieces in stock
US $ 566.49
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
6 pieces in stock
US $ 558.16
plus VAT at the current rate
Prices plus delivery costs
|
|
b1 | 110 | 76 | 76 |
Shank width b3 | 37 | 17 | 17 |
h2 | 29 | 29 | 29 |
h5 | 33 | 28 | 28 |
h6 | 38 | 38 | 38 |
l1 | 70 | 60 | 60 |
Shank ⌀ D1 | 30 | 30 | 30 |