VDI multiple toolholder 40 mm

Article no.: 319185 40
plus VAT at the current rate Prices plus delivery costs
on request
In stock
16 pieces in stock

Select article variation and quantity

Shank ⌀ d1 (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Shank ⌀ D1 40 mm
h1 25 mm
h2 34 mm
b1 90 mm
b2 42.5 mm
Shank width b3 20.5 mm
h5 32.5 mm
h6 48 mm
l1 72 mm
Colour code for VDI shanks VDI 40
Type of product VDI multiple toolholder

Identification numbers & Classifications

Article number 319185 40
EAN / GTIN 4045197955050
Manufacturer number 319185 40

Description

Version:

  • Case-hardened HRC 58 ±2.
  • All functional faces ground.
  • With ball type coolant nozzles.

Standard:

DIN ISO 10889 / DIN 69880 / VDI 4325, sheet 2.

Downloads & documents

Compare with similar products

This article


Recommendations


VDI multiple toolholder  40 mm

VDI multiple toolholder 40 mm

on request
In stock
16 pieces in stock
US $ 570.66
plus VAT at the current rate Prices plus delivery costs
on request
In stock
4 pieces in stock
US $ 1,979.13
plus VAT at the current rate Prices plus delivery costs
on request
In stock
14 pieces in stock
US $ 591.49
plus VAT at the current rate Prices plus delivery costs
b2 42.5 65 42.5
Shank width b3 20.5 43 20.5
h1 25 25 25
h5 32.5 43.5 32.5
h6 48 48 48
l1 72 85 72
Type of product VDI multiple toolholder VDI multiple toolholder VDI multiple toolholder

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart