Indexable drill holder Form E1 25 mm

Article no.: 319175 25
plus VAT at the current rate Prices plus delivery costs
on request
In stock
119 pieces in stock

Select article variation and quantity

Bore d2 (H6) (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Shape E
Bore d2 (H6) 25 mm
VDI size VDI 30
External ⌀ d3 45 mm
d6 68 mm
l1 -0.2 75 mm
l2 59 mm
Colour code for VDI shanks VDI 30
Cooling channel thread M8
Clamping screw thread M12×1
Type of product VDI tool arbor

Identification numbers & Classifications

Article number 319175 25
EAN / GTIN 4067263152118
Manufacturer number 319175 25

Description

Application:

For drilling with indexable drill with internal coolant supply.

Standard:

DIN 69880 / VDI 3425, sheet 2.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart