{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Shape | C | |
Shank ⌀ D1 | 50 mm | |
h1 | 32 mm | |
h2 | 34 mm | |
b1 | 100 mm | |
b2 | 50 mm | |
Shank width b3 | 26 mm | |
h5 | 50 mm | |
h6 | 60 mm | |
l1 | 100 mm | |
Colour code for VDI shanks | VDI 50 | |
Type of product | VDI tool arbor |
Article number | 319117 50 | |
EAN / GTIN | 4067263237433 | |
Manufacturer number | 319117 50 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() Toolholder form C2 axial, left-hand 50 mm
on request
In stock
12 pieces in stock
US $ 331.15
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
20 pieces in stock
US $ 509.04
plus VAT at the current rate
Prices plus delivery costs
|
|
b2 | 50 | 50 |
Shank width b3 | 26 | 26 |
Colour code for VDI shanks | VDI 50 | VDI 50 |
h2 | 34 | 41 |
h5 | 50 | 50 |
l1 | 100 | 100 |
Shank ⌀ D1 | 50 | 50 |