VDI coolant pipe, copper 5X50

Article no.: 319115 5X50
plus VAT at the current rate Prices plus delivery costs
on request
In stock
107 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT
  • Through-coolant: yes

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Thread size M5
Through-coolant yes
Overall length 50 mm
Colour code for VDI shanks VDI 30; VDI 40
Type of product Coolant tube

Identification numbers & Classifications

Article number 319115 5X50
EAN / GTIN 4045197313850
Manufacturer number TOP52GR10,5

Description

Version:

Material copper (CU).
For targeted cooling and lubrication on the cutting edge/evacuation of chips.

Application:

In VDI arbors in ball type coolant nozzles with metric threads.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart