GARANT Master Eco VDI toolholder, Form C1 axial, right hand 25 mm

Article no.: 319106 25
New product
plus VAT at the current rate Prices plus delivery costs
on request
In stock
44 pieces in stock

Select article variation and quantity

Shank ⌀ d1 (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Shape C
Shank ⌀ D1 25 mm
h1 16 mm
b1 58 mm
b2 33 mm
Shank width b3 19 mm
h5 25 mm
h6 30 mm
l1 55 mm
Colour code for VDI shanks VDI 25
Type of product VDI tool arbor

Identification numbers & Classifications

Article number 319106 25
EAN / GTIN 4067263237945
Manufacturer number 319106 25

Description

Version:

  • Case-hardened HRC 58 ± 2.
  • All functional faces ground.
  • With ball spray nozzles.

GARANT Eco – For use with normal clamping/screw-on toolholders, GARANT Eco − system grooving toolholders No. 273830273891 and GARANT Eco − parting-off toolholder No. 273651.

Application:

For face cutting in.

Standard:

ISO 10889 / DIN 69880 / VDI 3425, sheet 2.

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart