GARANT Master Eco VDI toolholder, Form B5 radial right-hand, long 40 mm

Article no.: 319046 40
plus VAT at the current rate Prices plus delivery costs
on request
In stock
18 pieces in stock

Select article variation and quantity

Shank ⌀ d1 (mm) Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Shape B
    Shank ⌀ D1 40 mm
    h1 25 mm
    b1 118 mm
    b2 75.5 mm
    h5 38.5 mm
    h6 48 mm
    l1 22 mm
    l2 44 mm
    Colour code for VDI shanks VDI 40
    Type of product VDI tool arbor

    Identification numbers & Classifications

    Article number 319046 40
    EAN / GTIN 4067263237761
    Manufacturer number 319046 40

    Description

    Version:

    • Case-hardened HRC 58 ± 2.
    • All functional faces ground.
    • With ball spray nozzles.

    GARANT Eco – For use with normal clamping/screw-on toolholders, GARANT Eco − system grooving toolholders No. 273830273891 and GARANT Eco − parting-off toolholder No. 273651.

    Application:

    Mainly for external machining.

    Standard:

    ISO 10889 / DIN 69880 / VDI 3425, sheet 2.

    Downloads & documents

    Services & product advisors

    Forms

    If you see this, something went wrong, or you disabled javascript

    Flyers

    If you see this, something went wrong, or you disabled javascript

    Promotions

    If you see this, something went wrong, or you disabled javascript
    Direct purchase

    Sign in to your Account

    To shopping cart