GARANT Master Eco VDI toolholder, Form B4 radial left-hand, short 40 mm

Article no.: 319036 40
plus VAT at the current rate Prices plus delivery costs
on request
In stock
20 pieces in stock

Select article variation and quantity

Shank ⌀ d1 (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Shape B
Shank ⌀ D1 40 mm
h1 25 mm
b1 85 mm
b2 42.5 mm
h5 42.5 mm
h6 48 mm
l1 22 mm
l2 44 mm
Colour code for VDI shanks VDI 40
Type of product VDI tool arbor

Identification numbers & Classifications

Article number 319036 40
EAN / GTIN 4067263237730
Manufacturer number 319036 40

Description

Version:

  • Case-hardened HRC 58 ± 2.
  • All functional faces ground.
  • With ball spray nozzles.

Application:

Mainly for external machining.

Standard:

ISO 10889 / DIN 69880 / VDI 3425, sheet 2.

Downloads & documents

Compare with similar products

This article


Recommendations


GARANT Master Eco VDI toolholder, Form B4 radial left-hand, short 40 mm

GARANT Master Eco VDI toolholder, Form B4 radial left-hand, short 40 mm

on request
In stock
20 pieces in stock
US $ 269.31
plus VAT at the current rate Prices plus delivery costs
on request
In stock
65 pieces in stock
US $ 181.61
plus VAT at the current rate Prices plus delivery costs
b2 42.5 42.5
Colour code for VDI shanks VDI 40 VDI 40
h1 25 25
h5 42.5 32.5
l1 22 22
l2 44 44
Shank ⌀ D1 40 40

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart