GARANT Master Eco VDI toolholder, Form B4 radial left-hand, short 30 mm

Article no.: 319036 30
plus VAT at the current rate Prices plus delivery costs
on request
In stock
9 pieces in stock

Select article variation and quantity

Shank ⌀ d1 (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Shape B
Shank ⌀ D1 30 mm
h1 20 mm
b1 70 mm
b2 35 mm
h5 35 mm
h6 38 mm
l1 22 mm
l2 40 mm
Colour code for VDI shanks VDI 30
Type of product VDI tool arbor

Identification numbers & Classifications

Article number 319036 30
EAN / GTIN 4067263237723
Manufacturer number 319036 30

Description

Version:

  • Case-hardened HRC 58 ± 2.
  • All functional faces ground.
  • With ball spray nozzles.

Application:

Mainly for external machining.

Standard:

ISO 10889 / DIN 69880 / VDI 3425, sheet 2.

Downloads & documents

Compare with similar products

This article


Recommendations


GARANT Master Eco VDI toolholder, Form B4 radial left-hand, short 30 mm

GARANT Master Eco VDI toolholder, Form B4 radial left-hand, short 30 mm

on request
In stock
9 pieces in stock
US $ 239.74
plus VAT at the current rate Prices plus delivery costs
on request
In stock
18 pieces in stock
US $ 159.95
plus VAT at the current rate Prices plus delivery costs
b1 70 70
b2 35 35
Colour code for VDI shanks VDI 30 VDI 30
h6 38 38
l1 22 22
Shank ⌀ D1 30 30
Type of product VDI tool arbor VDI tool arbor

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart