Toolholder form B3 radial right-hand, short 16 mm

Article no.: 319027 16
plus VAT at the current rate Prices plus delivery costs
on request
In stock
5 pieces in stock

Select article variation and quantity

Shank ⌀ d1 (mm) Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Shape B
    Shank ⌀ D1 16 mm
    h1 12 mm
    h2 17 mm
    b1 42 mm
    b2 23 mm
    h5 20 mm
    h6 30 mm
    l1 13 mm
    l2 24 mm
    Colour code for VDI shanks VDI 16
    Type of product VDI tool arbor

    Identification numbers & Classifications

    Article number 319027 16
    EAN / GTIN 4067263201168
    Manufacturer number 319027 16

    Description

    Version:

    • Case-hardened HRC 58 ± 2.
    • All functional faces ground.
    • With ball spray nozzles.

    Application:

    Mainly for external machining.

    Standard:

    ISO 10889 / DIN 69880 / VDI 3425, sheet 2.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart