{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Shape | B | |
Shank ⌀ D1 | 50 mm | |
h1 | 25 mm | |
h2 | 34 mm | |
b1 | 100 mm | |
b2 | 50 mm | |
h5 | 35 mm | |
h6 | 60 mm | |
l1 | 30 mm | |
l2 | 55 mm | |
Colour code for VDI shanks | VDI 50 | |
Type of product | VDI tool arbor |
Article number | 319001 50 | |
Manufacturer number | 319001 50 |
This article |
Recommendations |
||
---|---|---|---|
Eco toolholder, Form B1 radial right-hand, short 50 mm |
on request
In stock
54 pieces in stock
US $ 233.26
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
29 pieces in stock
US $ 394.98
plus VAT at the current rate
Prices plus delivery costs
|
|
b1 | 100 mm | 100 mm | 100 mm |
b2 | 50 mm | 50 mm | 50 mm |
Shape | B | B | B |
h1 | 25 mm | 32 mm | 25 mm |
l1 | 30 mm | 30 mm | 30 mm |
l2 | 55 mm | 55 mm | 55 mm |
Type of product | VDI tool arbor | VDI tool arbor | VDI tool arbor |