This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Toolholder, form B1 radial right-hand, short 16 mm

Article no.: 319000 16

Select article variation and quantity

Shank ⌀ d1 (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Shape B
Shank ⌀ D1 16 mm
h1 12 mm
h2 17 mm
b1 42 mm
b2 25 mm
h5 20 mm
h6 22 mm
l1 13 mm
l2 24 mm
Colour code for VDI shanks VDI 16
Type of product VDI tool arbor

Identification numbers & Classifications

Article number 319000 16
Manufacturer number 319000 16

Description

Version:

  • Case-hardened HRC 58 ±2.
  • All functional faces ground.
  • With ball type coolant nozzles.

Application:

Mainly for external machining.

Standard:

ISO 10889 / DIN 69880 / VDI 3425, sheet 2.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart