Extension PSC-63 / PSC-63, PSC 63, A dimension: 60mm

Article no.: 318896 60
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
In stock Available in 3-4 working days

Select article variation and quantity

A dimension (mm) Unit price incl. VAT

Availability

  • Arbor standard: ISO 26623-2
  • Through-coolant: yes

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Adapter PSC 63
Arbor standard ISO 26623-2
Through-coolant yes
Overhang dimension A 60 mm
Type of product Extension

Identification & Classification

Article number 318896 60
Copy
EAN / GTIN 2050001673572
Copy
Manufacturer number PS6.PS6.K01.060
Copy

Description

Application:

For use on lathes and milling centres.
For extending PSC interfaces.

Note:

PSC clamping stud on request.
This item can only be used as a basic extension for PSC63 machine spindles.

Downloads & documents

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart