{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Clamping ⌀ D1 | 6 mm | |
Adapter | PSC 63 | |
Arbor standard | ISO 26623-2 | |
Through-coolant | yes | |
Overhang dimension A | 80 mm | |
External ⌀ D | 34 mm | |
L1 | 58 mm | |
Type of product | Side lock arbor |
Article number |
318888 6
Copy |
|
EAN / GTIN |
2050001672889
Copy |
|
Manufacturer number |
PS6.B06.K01.080
Copy |