{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Clamping ⌀ D1 | 12 mm | |
Adapter | PSC 50 | |
Arbor standard | ISO 26623-2 | |
Through-coolant | yes | |
Overhang dimension A | 70 mm | |
External ⌀ D | 36 mm | |
L1 | 48 mm | |
Type of product | Side lock arbor |
Article number | 318887 12 | |
EAN / GTIN | 2050001714688 | |
Manufacturer number | PS5.B12.K01.070 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() Boring bar holder 12 mm
on request
In stock
8 pieces in stock
US $ 325.11
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
2 pieces in stock
US $ 385.63
plus VAT at the current rate
Prices plus delivery costs
|
|
Arbor standard | ISO 26623-2 | ISO 26623-2 |
Overhang dimension A | 70 | 105 |
External ⌀ D | 36 | 45 |
Through-coolant | yes | yes |
L1 | 48 | 83 |
Clamping ⌀ D1 | 12 | 12 |
Type of product | Side lock arbor | Side lock arbor |