{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
for toolholder square | 25 mm | |
Adapter | PSC 63 | |
Arbor standard | ISO 26623-2 | |
Through-coolant | yes | |
Overhang dimension A | 71 mm | |
B | 40 mm | |
External ⌀ D | 102 mm | |
Type of product | Pin vice |
Article number | 318876 25 | |
EAN / GTIN | 2050001673015 | |
Manufacturer number | PS6.V25.N11.071 |
This article |
Recommendations |
||
---|---|---|---|
![]() ![]() Toolholder radial 25 mm
on request
In stock
15 pieces in stock
US $ 456.52
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
10 pieces in stock
US $ 434.64
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
10 pieces in stock
US $ 434.64
plus VAT at the current rate
Prices plus delivery costs
|
|
Arbor standard | ISO 26623-2 | ISO 12164-3 | ISO 26623-2 |
Overhang dimension A | 71 | 90 | 71 |
External ⌀ D | 102 | 102 | 102 |
B | 40 | 40 | 40 |
for toolholder square | 25 | 25 | 25 |
Through-coolant | yes | yes | yes |
Type of product | Pin vice | Pin vice | Pin vice |