HSK-T - blanking plug, HSK-T: 40

Article no.: 318858 40
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock
25 pieces in stock

Select article variation and quantity

HSK-T Unit price incl. VAT
  • Arbor standard: ISO 12164-3

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Adapter HSK-T 40
Arbor standard ISO 12164-3
⌀ D 40 mm
Overhang L1 20 mm
Type of product Blanking plug

Identification numbers & Classifications

Article number 318858 40
EAN / GTIN 2050001714756
Manufacturer number HA4.000.001.020

Description

Application:

For closing off unused HSK clamping units.
For use on lathes and milling centres.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart