{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
for toolholder square | 20 mm | |
Adapter | HSK-T 63 | |
Arbor standard | ISO 12164-3 | |
Through-coolant | yes | |
Overhang dimension A | 90 mm | |
Clamping length L1 | 45 mm | |
B | 30 mm | |
External ⌀ D | 80 mm | |
Type of product | Pin vice |
Article number |
318806 20
Copy |
|
EAN / GTIN |
2050001673091
Copy |
|
Manufacturer number |
HA6.V20.L11.090
Copy |