{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Type | A | |
Suitable for No. 318000 | A | |
Bore ⌀ | 30 mm | |
Length | 80 mm | |
Type of product | Steel toolholder |
Article number |
318300 A
Copy |
|
EAN / GTIN |
4045197316158
Copy |
|
Manufacturer number |
Bs 11/30/80
Copy |
|
Manufacturer/responsible person | AXA Entwicklungs- und Maschinenbau GmbH, Auerswalder Höhe 3, 09244 LICHTENAU (SACHSEN), Germany, www.axa-maschinenbau.de |