{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
suitable for toolholder | B | |
External ⌀ | 18 mm | |
square | 10 mm | |
suitable for clamping screws | 318130 | |
Height | 120 mm | |
Width | 130 mm | |
Type of product | Steel toolholder |
Article number | 318180 B | |
EAN / GTIN | 4045197316066 | |
Manufacturer number | 22T16 |