Quick-change turning toolholder C32/170

Article no.: 318100 C32/170
plus VAT at the current rate Prices plus delivery costs
on request
In stock
19 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type C32/170
Suitable for No. 318000 C
Height of the toolholder 32 mm
Length 170 mm
Thickness of tool support W 17 mm
Type of product Steel toolholder

Identification numbers & Classifications

Article number 318100 C32/170
EAN / GTIN 4045197315823
Manufacturer number D 33/32/170

Description

Version:

With flat tool base. Equipped with locking height adjustment screw and 3 tool clamping screws.

Note:

When ordering spare parts No. 318110318130 please state the spare part number and the size of the quick-change lathe tool post A, B C or E.

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart