Quick-change turning toolholder A16/75

Article no.: 318100 A16/75
plus VAT at the current rate Prices plus delivery costs
on request
In stock
41 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type A16/75
Suitable for No. 318000 A
Height of the toolholder 16 mm
Length 75 mm
Thickness of tool support W 8.75 mm
Type of product Steel toolholder

Identification numbers & Classifications

Article number 318100 A16/75
EAN / GTIN 4045197315731
Manufacturer number D 11/16/75

Description

Version:

With flat tool base. Equipped with locking height adjustment screw and 3 tool clamping screws.

Note:

When ordering spare parts No. 318110318130 please state the spare part number and the size of the quick-change lathe tool post A, B C or E.

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart