{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Standard | DIN 702-3 | |
Taper size | 5 | |
External ⌀ A | 200 mm | |
Aperture E | 55 mm | |
Height without jaws H1 | 112 mm | |
Height with jaws H2 | 143 mm | |
Pitch circle diameter F | 104.8 mm | |
Number of studs | 4 | |
Size of studs | M10 | |
Centring taper B | 82.575 mm | |
Chuck key square K | 11 mm | |
Weight | 19 kg | |
Type of product | Combination four-jaw chuck |
Article number | 315645 200/5 | |
EAN / GTIN | 5907412202853 | |
Manufacturer number | 354635180000 |